Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Label, Aluminum, 7 in W, 10 in H

  • Mfr # ZFD844VA

  • Zoro # G3845003


product price: $9.55
/ea

Key Features

Height
10 in
Width
7 in
Material
Aluminum
Legend
Chemical Name, Health, Flammability, Reactivity, Protective Equipment, Hazard Rating
Legend/Background Color
Blue, Red, Yellow, Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFD844VA
Zoro #
G3845003
UPC #
846642086565
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in

Details

Item
Chemical Label
Material
Aluminum
Legend
Chemical Name, Health, Flammability, Reactivity, Protective Equipment, Hazard Rating
Legend/Background Color
Blue, Red, Yellow, Black/White

Description

Sign, Background Color White, Hazard Communication Standard NFPA, Height 10 in, Language English, Material Aluminum, Preprinted Images Blank Line To Write Information, Diamonds, Preprinted Text Ratings Only, Product Type Sign, Standards OSHA 29 CFR 1910.1200, Thickness 0.032 in, Width 7 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.