Chemical Label, Chemical Name, Health, Flammability, Reactivity, Protective Equipment, Vinyl
Mfr # ZFD841VS
Zoro # G3845064
product price:Â $5.55
/eaKey Features
Height
10 in
Width
7 in
Material
Vinyl
Legend/Background Color
Blue, Red, Yellow, Black/White
Self-Adhesive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZFD841VS
Zoro #
G3845064
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Details
Item
Chemical Label
Material
Vinyl
Legend
Chemical Name, Health, Flammability, Reactivity, Protective Equipment
Legend/Background Color
Blue, Red, Yellow, Black/White
Self-Adhesive
Yes
Description
Sign, Background Color White, Hazard Communication Standard NFPA, Height 10 in, Language English, Material Vinyl, Preprinted Images Blank Line To Write Information, Diamonds, Preprinted Text Protective Equipment, Product Type Sign, Standards OSHA 29 CFR 1910.1200, Thickness 0.004 in, Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.