Zoro Homepage

Chemical Label, Vinyl, 7 in W, 10 in H

  • Mfr # ZFD844VS

  • Zoro # G3844994


product price: $5.55
/ea

Key Features

Height
10 in
Width
7 in
Material
Vinyl
Legend/Background Color
Blue, Red, Yellow, Black/White
Self-Adhesive
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFD844VS
Zoro #
G3844994
UPC #
846642086589
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in

Details

Item
Chemical Label
Material
Vinyl
Legend
Chemical Name, Health, Flammability, Reactivity, Protective Equipment, Hazard Rating
Legend/Background Color
Blue, Red, Yellow, Black/White
Self-Adhesive
Yes

Description

Sign, Background Color White, Hazard Communication Standard NFPA, Height 10 in, Language English, Material Vinyl, Preprinted Images Blank Line To Write Information, Diamonds, Preprinted Text Ratings Only, Product Type Sign, Standards OSHA 29 CFR 1910.1200, Thickness 0.004 in, Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.