Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRF300
Zoro #
G7792069
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
32 in
Overall Width
27 in
Details
Item
Clean and Disinfect PPE Station
Includes
(1)Disposable Gloves Space Holder, (1)Safety Glasses Space Holder, (1)Face Masks Space Holder, (1)Disinfecting Wipes Space Holder, (1)Cleaning/Disinfecting Spray Bottle Space Holder, (1)Alcohol Wipes Space Holder
Material
Aluminum
Dispenses
Alcohol Wipes, Cleaning/Disinfecting Spray Bottle, Disinfecting Wipes, Face Masks, Gloves, Safety Glasses
Mounting Style
Wall
Color
Blue/White
Number of Compartments
6
Description
Clean and Disinfect PPE Station, Overall Height 32 in, Overall Width 27 in, Number of Compartments 6, Mounting Style Wall, Dispenses Alcohol Wipes, Cleaning/Disinfecting Spray Bottle, Disinfecting Wipes, Face Masks, Gloves, Safety Glasses, Material Aluminum, Color Blue/White, Includes (1)Disposable Gloves Space Holder, (1)Safety Glasses Space Holder, (1)Face Masks Space Holder, (1)Disinfecting Wipes Space Holder, (1)Cleaning/Disinfecting Spray Bottle Space Holder, (1)Alcohol Wipes Space Holder
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.