Clean Up After Yourself, Your Mother Doesn't Work Here, 14" W x 10" H, Rectangle, Vinyl, MHSK572VS

  • Mfr # MHSK572VS

  • Zoro # G1716953


product price:  $9.39
/ea

Key Features

Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Sign Material
Vinyl
Height
10"
Width
14"
Size
10"X14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK572VS
Zoro #
G1716953
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10"X14"
Thickness
0.004"

Details

Item
Housekeeping Sign
Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Printed Language
English
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Black/White
Background Color
White
Language
English
Subject Matter
Cleaning and Maintenance
Material
Vinyl
Legend Color
Black
Sign Legend Text Color
Black

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Clean Up After Yourself, Your Mother Doesn't Work Here, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.