Zoro Homepage

Clean Up After Yourself, Your Mother Doesn't Work Here, Plastic, 10" x 14"

  • Mfr # MHSK572VP

  • Zoro # G1705708


product price: $10.69
/ea

Key Features

Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Sign Material
Plastic
Height
10"
Width
14"
Thickness
55 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK572VP
Zoro #
G1705708
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
55 mil

Details

Item
Housekeeping Sign
Legend
Clean Up After Yourself, Your Mother Doesn't Work Here
Sign Material
Plastic
Legend Style
Text

Description

Housekeeping Sign, Height 10 In., Width 14 In., Legend Clean Up After Yourself, Your Mother Doesn't Work Here

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.