This item is Discontinued.

Accuform CLEAN UP SPILLS IMMEDIATELY, Adhesive Dura-Poly, 7 in x 10 in, Adhesive MHSK835XV

CLEAN UP SPILLS IMMEDIATELY, Adhesive Dura-Poly, 7 in x 10 in, Adhesive (Discontinued)

  • Mfr # MHSK835XV
  • Zoro # G011710469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK835XV
Zoro #
G011710469
UPC #
841669105879
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
CLEAN UP SPILLS IMMEDIATELY
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate

Description

Accuform Notice Sign, Header NOTICE, Text Legend, Legend CLEAN UP SPILLS IMMEDIATELY, Adhesive DuraVinyl, 7 in Height, 10 in WidthChoose your safety signs and safety labels from custom or stock No minimum quantities are required, no set up fees and most importantly no additional charge for colors or logos Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.