This item is Discontinued.

Accuform Closed, Aluminum, 14 in x 20 in, Mounting Holes MADM546VA

Closed, Aluminum, 14 in x 20 in, Mounting Holes (Discontinued)

  • Mfr # MADM546VA
  • Zoro # G411701340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM546VA
Zoro #
G411701340
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Size
14" x 20"

Details

Legend
Closed
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

ACCUFORM SAFETY SIGN CLOSED 14 X 20 MADM546VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.