Zoro Homepage

Closed, Plastic, 14 in x 20 in, Mounting Holes

  • Mfr # MADM546VP

  • Zoro # G311701235


product price: $27.79
/ea

Key Features

Legend
Closed
Height
14 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MADM546VP
Zoro #
G311701235
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
20 in
Size
14 in X 20 in

Details

Legend
Closed
Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN CLOSED 14 in X 20 in PLASTIC MADM546VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.