Zoro Homepage
This item is Discontinued.
Accuform Concealed Weapons Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English MACC595VA

Concealed Weapons Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (Discontinued)

  • Mfr # MACC595VA
  • Zoro # G1714984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC595VA
Zoro #
G1714984
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in

Details

Item
Concealed Weapons Sign
Header
No Header
Legend
Carrying Concealed Deadly Weapons Is Prohibited In The Area
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black

Description

Concealed Weapons Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Carrying Concealed Deadly Weapons Is Prohibited In The Area, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.