Zoro Homepage

Confined Space Entry Permit Tag, 11inx8.5in, PF-Cardstock, 10PK

  • Mfr # CBS220

  • Zoro # G313302959


product price: $30.69
/pk 10, $3.07/ea

Key Features

Header
Caution
Width
3-1/4 in
Height
3/8 in
Material
RP-Plastic
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBS220
Zoro #
G313302959
UPC #
846642081577
Country of Origin
United States

Dimensions

Width
3-1/4 in
Height
3/8 in
Length
5-3/4 in

Details

Header
Caution
Material
RP-Plastic

Description

Accuform CONFINED SPACE PERMITS ENTRY PERMIT CBS220

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.