
Confined Space Stencil
Mfr # CST712
Zoro # G911674212
product price: $32.49
/eaKey Features
Width
10 in
Height
7 in
Sign Material
Mylar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST712
Zoro #
G911674212
UPC #
846642066277
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Details
Sign Material
Mylar
Description
Accuform Confined Space Stencil, DANGER CONFINED SPACE AREA ENTRY PERMIT REQUIRED CharacterLegend, 2 in H Header1 in H Letters Character Height, 7 in Overall Height, 10 in Overall Width, 001 in Thickness, MylarMark your facility legibly and consistently with easily recognizable symbols and messages with confined space stencils Confined space stencils are ideal to provide the confined space message over and over again on manholes, tanks, vessels and other areas where it would be difficult to attach signs or labels The 001 in Mylar stencils are generally a 6x9 in design on a 7x10 in panel Header line has approximately 2 in H letters, message area has approximately 1 in H letters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.