Zoro Homepage

Confined Space Stencil

  • Mfr # CST714

  • Zoro # G211674929


product price: $32.49
/ea

Key Features

Width
10 in
Height
7 in
Sign Material
Mylar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CST714
Zoro #
G211674929
UPC #
846642066284
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Sign Material
Mylar

Description

Accuform Confined Space Stencil, DANGER CONFINED SPACE AUTHORIZED PERSONNEL ONLY CharacterLegend, 2 in H Header1 in H Letters Character Height, 7 in Overall Height, 10 in Overall Width, 001 in Thickness, MylarMark your facility legibly and consistently with easily recognizable symbols and messages with confined space stencils Confined space stencils are ideal to provide the confined space message over and over again on manholes, tanks, vessels and other areas where it would be difficult to attach signs or labels The 001 in Mylar stencils are generally a 6x9 in design on a 7x10 in panel Header line has approximately 2 in H letters, message area has approximately 1 in H letters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.