Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONSECUTIVE LETTER AND NUMBER

  • Mfr # NCT124

  • Zoro # G915229043


product price: $9.15
/ea

Key Features

Material
Reflective Adhesive Vinyl
Overall Height
2.5 in
Thickness
0.0085 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCT124
Zoro #
G915229043
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Thickness
0.0085 in
Width
10 in

Details

Material
Reflective Adhesive Vinyl

Description

Marking Labels, Numbers 0-9, 1 ch. height, Engineer Grade Reflective Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.