CONSECUTIVE LETTER AND NUMBER
Mfr # NCT263YL
Zoro # G615229008
product price: $15.59
/eaKey Features
Material
Adhesive Poly
Overall Height
3.25 in
Character Height
1.9375 in
Character
A-Z
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCT263YL
Zoro #
G615229008
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.25 in
Character Height
1.9375 in
Width
10 in
Thickness
0.0085 in
Details
Item
Marking Labels
Material
Adhesive Poly
Character
A-Z
Color
Black/Yellow
Description
Marking Labels, Letters A-Z, Black/Yellow, 1.9375 ch. height, Adhesive Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.