Zoro Homepage

CONSTRUCTION SITE PPEID SIGN FBPPE505

  • Mfr # FBPPE505

  • Zoro # G708129895


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Sign Material
aluminum
Height
20"
Size
28" x 20"
Sign Mounting Style
four corner holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBPPE505
Zoro #
G708129895
UPC #
-
Country of Origin
Unknown

Dimensions

Height
20"
Size
28" x 20"

Details

Sign Material
aluminum
Sign Mounting Style
four corner holes

Description

Accuform CONSTRUCTION SITE PPEID SIGN FBPPE505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.