Zoro Homepage

CONSTRUCTION SITE PPEID SIGN SBPPE505

  • Mfr # SBPPE505

  • Zoro # G808129986


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Sign Material
aluminum
Size
28" x 20"
Sign Mounting Style
four corner holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPPE505
Zoro #
G808129986
UPC #
-
Country of Origin
Unknown

Dimensions

Size
28" x 20"

Details

Sign Material
aluminum
Sign Mounting Style
four corner holes

Description

Accuform CONSTRUCTION SITE PPEID SIGN SBPPE505

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.