Zoro Homepage

Container Tag, Gasoline, 2" X 5", Plastic

  • Mfr # TCH202

  • Zoro # G612324218


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Material
Plastic
Height
0.084 in
Width
5 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCH202
Zoro #
G612324218
UPC #
846642048112
Country of Origin
United States

Dimensions

Height
0.084 in
Width
5 in
Length
2 in

Details

Material
Plastic

Description

Accuform SAFETY TAG GASOLINE 2 in x 5 in TCH202

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.