Zoro Homepage

Container Tag, Kerosene, 2" X 5", Plastic

  • Mfr # TCH208

  • Zoro # G712324125


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Plastic
Height
0.084 in
Width
5 in
Length
2 in
Legend
Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCH208
Zoro #
G712324125
UPC #
846642048143
Country of Origin
United States

Dimensions

Height
0.084 in
Width
5 in
Length
2 in

Details

Material
Plastic
Legend
Kerosene

Description

ACCUFORM SAFETY TAG KEROSENE 2 X 5 TCH208

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.