Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Empty/Cylinder In Use/Cylinder Full, Aluminum, 13.75 in x 13.75 in

  • Mfr # PSF303

  • Zoro # G811984961


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Legend
Cylinder Empty/Cylinder In Use/Cylinder Full
Sign Material
Aluminum
Height
13.75 in
Width
13.75 in
Size
10 3/4-in x 10 3/4-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF303
Zoro #
G811984961
UPC #
-
Country of Origin
United States

Dimensions

Height
13.75 in
Width
13.75 in
Size
10 3/4-in x 10 3/4-in
Depth
0.12 in

Details

Legend
Cylinder Empty/Cylinder In Use/Cylinder Full
Sign Material
Aluminum
Sign Mounting Style
3/16-in corner mounting holes
Sign Shape
Diamond

Description

Accuform STATUS ALERT FLIPPLAC SIGN PSF303

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.