Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLCAG

  • Mfr # MCSLCAG

  • Zoro # G6159002


product price:  $5.49
/ea

Key Features

Header
No Header
Legend
Carbon Dioxide Non-Flammable Gas Warning Keep Away From Heat, Flame Or Sparks
Width
5 1/4 in
Height
2 in
Sign Shape
Arch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSLCAG
Zoro #
G6159002
UPC #
846642051495
Country of Origin
United States

Dimensions

Width
5 1/4 in
Height
2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Label
Header
No Header
Legend
Carbon Dioxide Non-Flammable Gas Warning Keep Away From Heat, Flame Or Sparks
Sign Shape
Arch
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Shape
Arch
Material
Vinyl
Legend Style
Symbol and Text
Legend Color
Black, White
Self-Adhesive
Yes
Background Color
Black, Green, White
Metal Detectable
No
Standards
ANSI Z49.1 10.8.1.3, OSHA 29 CFR 1910.253 (b)(1)(II)
Minimum Service Temperature
-40 Degrees F
Sign Legend
Carbon Dioxide Non-Flammable Gas Warning Keep Away From Heat, Flame Or Sparks
Glow In The Dark
No
Abrasion Resistant
No
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Cylinder
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PCHL-09
Legend Pictogram Description
Tank
Sign Legend Background Color
Black, Green, White
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
No Header
Corrosion Resistant
No
Adhesive Style
Permanent
Sign Format
Other Format
Sign Legend Text Color
Black, White
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.253 (b)(1)(II)
Material Properties
Flexible
Write on Surface
No
ANSI Standards
ANSI Z49.1 10.8.1.3
Anti-Slip Surface
No
Color
White, Green, Black
Product Type
Cylinder Label

Description

Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Carbon Dioxide Non-Flammable Gas Warning Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.