Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Label, 5-1/4 x 2 Compressed Gas

  • Mfr # MCSLCOR

  • Zoro # G2680076


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Legend
Compressed Gases, Flammable, N.O.S. Flammable Gas Danger Keep Away From Heat, Flame Or Sparks
Material
Vinyl
Height
2 in
Width
5 1/4 in
Metal Detectable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSLCOR
Zoro #
G2680076
UPC #
846642051501
Country of Origin
United States

Dimensions

Height
2 in
Width
5 1/4 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Cylinder Label
Legend
Compressed Gases, Flammable, N.O.S. Flammable Gas Danger Keep Away From Heat, Flame Or Sparks
Material
Vinyl
Metal Detectable
No
Header
No Header
Background Color
Black, Red, White
Shape
Arch
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z49.1 10.8.1.3, OSHA 29 CFR 1910.253 (b)(1)(II)
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.253 (b)(1)(II)
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Shape
Arch
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Material
Vinyl
Minimum Application Temperature
-40 Degrees F
Legend Pictogram Description
Fire
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black, White
ADA Compliant
No
Sign Mounting Location
Cylinder
Legend Pictogram ID
PFXG-05
UV Resistant
No
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
ANSI Standards
ANSI Z49.1 10.8.1.3
Minimum Service Temperature
-40 Degrees F
Sign Legend
Compressed Gases Flammable, N.O.S. Flammable Gas Danger Keep Away From Heat, Flame Or Sparks
ANSI 969 Compliant
No
Sign Format
Other Format
Chemical Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Black, Red, White
Material Properties
Flexible
Sign Header
No Header
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Printed Language
English
Color
White, Red, Black
Product Type
Cylinder Label

Description

Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Compressed Gases Flammable, N.O.S. Flammable Gas Danger Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.