Cylinder Label, Vinyl, 5-1/4 x2 In, Ammonia
Mfr # MCSLAMG
Zoro # G3464119
product price: $2.69
/eaSold in multiples of 4 for $10.76
Key Features
Legend
Ammonia Anhydrous, Liquid Non-Flammable Warning Keep Away From Heat, Flame Or Sparks
Material
Vinyl
Height
2 in
Width
5 1/4 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSLAMG
Zoro #
G3464119
UPC #
846642051471
Country of Origin
United States
Dimensions
Height
2 in
Width
5 1/4 in
Thickness
0.004 in
Depth
1/250 in
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Ammonia Anhydrous, Liquid Non-Flammable Warning Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Green, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.