Cylinder Label, Vinyl, 5-1/4x2 In, Hydrogen
Mfr # MCSLHYR
Zoro # G2680067
product price: $2.99
/eaSold in multiples of 4 for $11.96
Key Features
Legend
Hydrogen, Compressed Flammable Gas Danger Keep Away From Heat, Flame Or Sparks
Material
Vinyl
Height
2 in
Width
5 1/4 in
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MCSLHYR
Zoro #
G2680067
UPC #
846642051525
Country of Origin
United States
Dimensions
Height
2 in
Width
5 1/4 in
Depth
1/250 in
Thickness
0.004 in
Description
Cylinder Label, Arch, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hydrogen Compressed Flammable Gas Danger Keep Away From Heat, Flame Or Sparks, Sign Legend Background Color Black, Red, White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.