Zoro Homepage

CYLINDER SHOULDER LABELS HELIUM,

  • Mfr # MCSLHEGVSP

  • Zoro # G315234630


product price: $15.09
/ea

Key Features

Material
Adhesive Poly
Height
2 in
Width
5.5 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCSLHEGVSP
Zoro #
G315234630
UPC #
841669149811
Country of Origin
United States

Dimensions

Height
2 in
Width
5.5 in
Thickness
0.02 in

Details

Material
Adhesive Poly

Description

Cylinder Shoulder Label, HELIUM COMPRESSED, 2 x 5.25, Adhesive Poly, 5/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.