Cylinder Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MCPG599VP

  • Mfr # MCPG599VP

  • Zoro # G1693309


product price: $11.99
/ea

Key Features

Header
No Header
Legend
Full Cylinders
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG599VP
Zoro #
G1693309
UPC #
846642053116
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Cylinder Sign
Header
No Header
Legend
Full Cylinders
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Legend/Background Color
White/Blue
Legend Color
White
Material
Plastic
Background Color
Blue
Language
English
Subject Matter
Cylinder and Compressed Gas
Mounting Style
With Mounting Holes
Sign Legend Text Color
White
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Metal Detectable
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Legend Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Empty Cylinder
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
No
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Format
Other Format
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
State Specific Sign
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Material Properties
Rigid
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 3 yr

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinders, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.