Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MCPG599VA

  • Mfr # MCPG599VA

  • Zoro # G1693126


product price: $21.69
/ea

Key Features

Header
No Header
Legend
Full Cylinders
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG599VA
Zoro #
G1693126
UPC #
846642053109
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
7/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Cylinder Sign
Header
No Header
Legend
Full Cylinders
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
White
Material
Aluminum
Subject Matter
Cylinder and Compressed Gas
Legend/Background Color
White/Blue
Language
English
Mounting Style
With Mounting Holes
Background Color
Blue
Legend Color
White
Sign Legend Text Color
White
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
20 Degrees F
Maximum Service Temperature
140 Degrees F
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Minimum Service Temperature
-20 Degrees F
Sign Legend
Empty Cylinder
Number of Printed Sides
1
Graffiti Resistant
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Abrasion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend Background Color
Blue
Material Properties
Rigid
Sign Format
Other Format
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
State Specific Sign
No
Metal Detectable
Yes

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Full Cylinders, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.