Cylinder Sign, 10 in H, 14 in W, Rectangle, English, MWLD510VA

  • Mfr # MWLD510VA

  • Zoro # G1715149


product price:  $19.65
/ea

Key Features

Header
No Header
Legend
Empty Propane Cylinders Do Not Use
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWLD510VA
Zoro #
G1715149
UPC #
846642054786
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Cylinder Sign
Header
No Header
Legend
Empty Propane Cylinders Do Not Use
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend Style
Text
Sign Legend Text Color
White
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Abrasion Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Other Format
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Legend Background Color
Red
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend
Empty Propane Cylinders

Description

Cylinder Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Empty Propane Cylinders Do Not Use, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.