Zoro Homepage

Cylinder Sign, 7 in H, 10 in W, Rectangle, English, MCPG598VA

  • Mfr # MCPG598VA

  • Zoro # G1150872


product price: $8.79
/ea

Key Features

Header
No Header
Legend
Empty Cylinders
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCPG598VA
Zoro #
G1150872
UPC #
846642053017
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in

Details

Item
Cylinder Sign
Header
No Header
Legend
Empty Cylinders
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White
OSHA Compliant
Yes
Sign Header
No Header
Sign Legend
Empty Cylinders
Glow In The Dark
No

Description

Cylinder Sign, Rectangle, English, Sign Legend Empty Cylinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.