Shop ACCUFORM
See all product information
Create Account
Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT203CTP, PK25
- Mfr # MGT203CTP
- Zoro # G5217913
product price:Â
$
18.29
/pk of 25, $0.73/ea
Key Features
Legend
Full Cylinder Ready For Use
Width
3 1/4 in
Height
5 3/4 in
Printed Language
English
UV Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 3 1/4 in
- Height
- 5 3/4 in
- Thickness
- 0.139 in
- Hole Size
- 3/8 in
- Mounting Hole Diameter
- 3/8 in
- Tag Size
- #7
Description
Cylinder Tag, Subject Matter Status Alert, Sign Legend Full Cylinder Ready For Use, Legend Same on Both Sides Yes, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Full Cylinder Ready For Use, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.