Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Danger, High Noise Area Wear Ear Protection, 14" W x 10" H, Rectangle, Plastic MPPE033VP

Danger, High Noise Area Wear Ear Protection, 14" W x 10" H, Rectangle, Plastic (Discontinued)

  • Mfr # MPPE033VP
  • Zoro # G3805566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPPE033VP
Zoro #
G3805566
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.055"

Details

Item
Danger Sign
Header
Danger
Legend
High Noise Area Wear Ear Protection
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Legend Color
Black
Language
English
ANSI Compliant
Yes
Legend Style
Symbol and Text
Mounting Style
With Mounting Holes
Header Legend Color
White
Header Background Color
Black, Red
Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend/Background Color
Red And Black/White
Subject Matter
Personal Protection
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black

Description

Danger Sign, Rectangle, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.