Zoro Homepage
This item is Discontinued.
Accuform Danger, High Voltage Overhead, 36" W x 24" H, Rectangle, Plastic MELC089VP

Danger, High Voltage Overhead, 36" W x 24" H, Rectangle, Plastic (Discontinued)

  • Mfr # MELC089VP
  • Zoro # G5210667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MELC089VP
Zoro #
G5210667
UPC #
846642044718
Country of Origin
United States

Dimensions

Width
36"
Height
24"
Thickness
0.055"

Description

Danger Sign, Sign Subject Matter Electrical Hazard, Height 24 in, Width 36 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend High Voltage Overhead, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.