Zoro Homepage

Danger, HS-Laminate, 3-1/4 in Width, 0.1 in Height, , 25 PK

  • Mfr # SHMDT161LCP

  • Zoro # G213308174


product price: $25.69
/pk 25, $1.03/ea

Key Features

Header
Danger
Material
HS-Laminate
Height
0.1 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMDT161LCP
Zoro #
G213308174
UPC #
-
Country of Origin
United States

Dimensions

Height
0.1 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
HS-Laminate
Write on Surface
Yes
Legend
BLANK
Standards
OSHA

Description

Accuform OSHA DANGER SAFETY TAG BLANK SHMDT161LCP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.