Zoro Homepage

Danger, HS-Laminate, 3-1/4 in Width, 0.3 in Height, , 25 PK

  • Mfr # TRS305CTP

  • Zoro # G713305918


product price: $15.15
/pk 25, $0.61/ea

Key Features

Header
Danger
Material
HS-Laminate
Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRS305CTP
Zoro #
G713305918
UPC #
846642020163
Country of Origin
United States

Dimensions

Height
0.3 in
Width
3-1/4 in
Length
5-3/4 in

Details

Header
Danger
Material
HS-Laminate
Legend
FORKLIFT INSPECTION

Description

Accuform Safety Tag, FORKLIFT INSPECTION Legend, BlackYellow LegendBackground, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced Metal GrommetInspection and status record tags at a glance on the tag, be able to see the last recorded inspection and status of equipment Use record tags with multiple line spaces to record equipment and machinery inspection, servicing, an maintenance activities over a period of time Status tags mark the changed situation of equipment needing attention and action required Tags allow you to record information on location Workers are better informed about the status of equipment Audits can be performed more efficiently when information can be sought right along with the equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.