Shop ACCUFORM
See all product information
Create Account
Danger, Keep Out, 10" W x 7" H, Rectangle, Aluminum, MATR111VA
- Mfr # MATR111VA
- Zoro # G1711186
product price:Â
$
19.99
/ea
Key Features
Legend
Keep Out
Sign Material
Aluminum
Height
7"
Width
10"
Size
7" x 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MATR111VA
- Zoro #
- G1711186
- UPC #
- 846642007782
- Country of Origin
- United States
- Item
- Danger Sign
- Legend
- Keep Out
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
- Retroreflective Grade
- Not Retroreflective
- Sign Shape
- Rectangle
- Glow-in-the-Dark
- No
- OSHA Compliant
- Yes
- Header Background Color
- Black, Red
- Header
- Danger
- Legend Style
- Text
- Printed Language
- English
- Header Legend Color
- White
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- Sign Background Color
- White
- ANSI Compliant
- Yes
- Legend Color
- Black
- Sign Legend Text Color
- Black
Dimensions
- Height
- 7"
- Width
- 10"
- Size
- 7" x 10"
- Thickness
- 0.040 in
Description
Danger Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Keep Out, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.