Zoro Homepage

Danger Label, 1-1/2in H, 3in W, PK10

  • Mfr # LEQM003VSP

  • Zoro # G1858915


product price: $16.39
/pk 10, $1.64/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Danger Do Not Operate Without Guards In Place
Material
Mylar
Legend/Background Color
Red/White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEQM003VSP
Zoro #
G1858915
UPC #
846642092672
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
3 in
Thickness
0.004 in
Depth
1/250 in

Details

Subject Matter
Machine/Equipment
Item
Safety Label
Language
English
Legend
Danger Do Not Operate Without Guards In Place
Material
Mylar
Legend/Background Color
Red/White/Black
Metal Detectable
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
No. of Labels
10
Header Background Color
Black, Red, White
Header
Danger
Legend Color
Black
Self-Adhesive
Yes
Legend Style
Symbol and Text
Background Color
White
Header Legend Color
White
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Maximum Service Temperature
176 Degrees F
UV Resistant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Sign Legend
Do Not Operate Without Guards In Place
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Shape
Horizontal Rectangle
Sign Header Text Color
White
Sign Mounting Location
Wall
Retroreflective Grade
Not Retroreflective
Sign Header
Danger
Sign Material
Vinyl
State Specific Sign
No
ADA Compliant
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Printed Language
English
Glow In The Dark
No
Corrosion Resistant
No
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Flexible
Protective Coating
No Protective Coating
Sign Mounting Style
Adhesive
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.