Zoro Homepage

Danger Label, 3-1/2" H x 5" W, Vinyl, PK5

  • Mfr # LCAW119VSP

  • Zoro # G5897486


product price: $7.79
/pk 5, $1.56/ea
Sold in multiples of 2 for $15.58

Key Features

Subject Matter
Chemicals and Hazardous Substances
Language
English
Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Material
Vinyl
Legend/Background Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAW119VSP
Zoro #
G5897486
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Depth
1/250 in
Thickness
0.02 in

Details

Subject Matter
Chemicals and Hazardous Substances
Item
Danger Label
Language
English
Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Material
Vinyl
Legend/Background Color
Black/White
Metal Detectable
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
No. of Labels
5
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Text Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Chemical Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Abrasion Resistant
No
Adhesive Type
Acrylic
Sign Header
Danger
Adhesive Style
Permanent
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Minimum Service Temperature
-20 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Printed Language
English
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Minimum Application Temperature
20 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ADA Compliant
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
UV Resistant
No
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI Standards
ANSI Z535
Product Type
Safety Label

Description

Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.