Danger Label, Asbestos Fibers, 3-1/2x5 in, Dura-Vinyl

  • Mfr # LCAW101XVE

  • Zoro # G0701200


product price:  $4.15
/ea

Key Features

Subject Matter
Chemical/Hazardous
Language
English
Legend
Danger Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard
Material
Vinyl
Legend/Background Color
Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAW101XVE
Zoro #
G0701200
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.006 in
Depth
3/500 in

Details

Subject Matter
Chemical/Hazardous
Item
Safety Label
Language
English
Legend
Danger Contains Asbestos Fibers Avoid Creating Dust-Cancer and Lung Disease Hazard
Material
Vinyl
Legend/Background Color
Black/Red/White
Metal Detectable
No
Legend Style
Symbol and Text
Header Legend Color
White
Self-Adhesive
Yes
No. of Labels
1
Background Color
White
Shape
Rectangle
Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1001(j)(5)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)(iii)
Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.1001(j)(5)(ii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1101(k)(8)(iii)
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Shape
Horizontal Rectangle
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Material
Vinyl
Sign Mounting Location
Wall
Chemical Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Printed Language
English
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Legend
Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
ADA Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Style
Adhesive
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Label

Description

Safety Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Contains Asbestos Fibers May Cause Cancer Causes Damage To Lungs Do Not Breathe Dust Avoid Creating Dust, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.