Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Label, CEMA Hoist, 6x3 in, Adhesive Vinyl, 5/PK

  • Mfr # LECN173

  • Zoro # G1861767


product price: $9.99
/pk 5, $2.00/ea

Key Features

Language
English
Legend
Danger Hazardous Condition Entry Will Result In Severe Injury Or Death Lockout Power and Block Hoist Before Servicing (w/Picto)
Material
Vinyl
Height
6 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LECN173
Zoro #
G1861767
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Depth
1/250 in
Thickness
0.004 in

Details

Item
CEMA Label
Language
English
Legend
Danger Hazardous Condition Entry Will Result In Severe Injury Or Death Lockout Power and Block Hoist Before Servicing (w/Picto)
Material
Vinyl
Metal Detectable
No
Legend Style
Symbol and Text
Self-Adhesive
Yes
Header
Danger
Header Legend Color
White
Shape
Rectangle
Header Background Color
Red
Standards
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145,ANSI Z535,CEMA 201
Legend Color
Black, White
Background Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Glow In The Dark
No
Sign Shape
Vertical Rectangle
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Sign Legend
Hazardous Condition Entry Will Result In Severe Injury Or Death Lockout Power And Block Hoist Before Servicing
UV Resistant
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
Black, White
ADA Compliant
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Sign Header Text Color
Black
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Material
Vinyl
Corrosion Resistant
No
Sign Legend Text Color
Black, White
Printed Language
English
Sign Legend Style
Symbol and Text
Sign Header
Warning
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Mounting Style
Adhesive
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Retroreflective Grade
Not Retroreflective
Chemical Resistant
No
OSHA Regulations
OSHA 1926.555(a)(6),OSHA 29 CFR 1910.145
Material Properties
Flexible
Color
Black/White/Red
Product Type
CEMA Label

Description

CEMA Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Condition Entry Will Result In Severe Injury Or Death Lockout Power And Block Hoist Before Servicing, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.