Danger Label, Respirable Crystalline Silica, 7x5 in, Dura-Vinyl

  • Mfr # LCAW122XVE

  • Zoro # G5897416


product price:  $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Subject Matter
Chemicals and Hazardous Substances
Language
English
Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Material
Textured Vinyl
Legend/Background Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCAW122XVE
Zoro #
G5897416
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
5 in
Depth
3/500 in
Thickness
0.006 in

Details

Subject Matter
Chemicals and Hazardous Substances
Item
Danger Label
Language
English
Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Material
Textured Vinyl
Legend/Background Color
Black/White
Metal Detectable
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
No. of Labels
1
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Includes Mounting Hardware
No
Sign Shape
Vertical Rectangle
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
UV Resistant
Yes
Sign Mounting Location
Wall
Printed Language
English
Mounting Pattern
No Mounting Holes
Sign Legend
Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-20 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black, Red
OSHA Regulations
OSHA 29 CFR 1910.145
ADA Compliant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Chemical Resistant
Yes
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Corrosion Resistant
Yes
Sign Material
Dura Vinyl
Sign Mounting Style
Adhesive
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Minimum Application Temperature
20 Degrees F
Product Type
Safety Label

Description

Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirable Crystalline Silica May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection In This Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.