Danger, Matches Or Open Lights, No Smoking, 14 in W x 10 in H, Rectangle, Plastic, MSMK136VP

  • Mfr # MSMK136VP

  • Zoro # G1150671


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Legend
Matches Or Open Lights, No Smoking
Sign Material
Plastic
Height
10 in
Width
14 in
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK136VP
Zoro #
G1150671
UPC #
846642010881
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"
Thickness
0.055 in

Details

Item
Danger No Smoking Sign
Legend
Matches Or Open Lights, No Smoking
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header
Danger
Header Background Color
Black, Red
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
White
Sign Legend Text Color
Black
Printed Language
English
Sign Header Background Color
Black, Red
Sign Header Text Color
White
Sign Legend
Matches Or Open Lights, No Smoking
Glow In The Dark
No
Sign Header
Danger
Sign Legend Style
Text

Description

Danger No Smoking Sign, Rectangle, English, Sign Legend Matches Or Open Lights, No Smoking, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.