Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Men Working Above, 14" W x 10" H, Rectangle, Aluminum, MCRT016VA

  • Mfr # MCRT016VA

  • Zoro # G1722937


product price: $19.99
/ea

Key Features

Legend
Men Working Above
Sign Material
Aluminum
Height
10"
Width
14"
Size
10" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCRT016VA
Zoro #
G1722937
UPC #
846642009823
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header
Danger
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Person Working, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Men Working Above, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.