Danger No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, MCHL007VP

  • Mfr # MCHL007VP

  • Zoro # G1696048


product price:  $10.79
/ea

Key Features

Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft.
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL007VP
Zoro #
G1696048
UPC #
735346282567
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Flammable Area No Smoking Within 50 Ft.
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Danger, Legend Flammable Area No Smoking Within 50 Ft., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.