Danger No Smoking Sign, 10" H, 14 in W, Rectangle, English, MCHL200VA

  • Mfr # MCHL200VA

  • Zoro # G1721729


product price: $22.15
/ea

Key Features

Header
Danger
Legend
Propane No Smoking No Open Flames
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL200VA
Zoro #
G1721729
UPC #
846642004675
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.040 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Propane No Smoking No Open Flames
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 250 Degrees F
Header Background Color
Black, Red
Legend Color
Black
Material
Aluminum
Language
English
Legend/Background Color
Black and White/Red and White
Subject Matter
No Smoking
Background Color
White
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black
Sign Legend Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Sign Header Text Color
White
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Legend
Propane No Smoking No Open Flames
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header
Danger
Sign Header Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110(h)(12)
Material Properties
Rigid

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Danger, Legend Propane No Smoking No Open Flames, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.