Danger No Smoking Sign, 10" H, 14 in W, Vinyl, Rectangle, English, MSMK136VS

  • Mfr # MSMK136VS

  • Zoro # G1726279


product price: $8.39
/ea

Key Features

Header
Danger
Legend
No Smoking, Matches Or Open Lights
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK136VS
Zoro #
G1726279
UPC #
846642011543
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking, Matches Or Open Lights
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Header Background Color
Black, Red
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Subject Matter
No Smoking
Background Color
White
Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Vinyl
Language
English
Sign Legend Text Color
Black
Corrosion Resistant
No
Graffiti Resistant
No
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
20 Degrees F
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Legend
No Smoking, Matches Or Open Light
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend Style
Text
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
State Specific Sign
No
Sign Header
Danger
Sign Header Text Color
White
Write on Surface
No
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend No Smoking, Matches Or Open Lights, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.