This item is Discontinued.

Accuform Danger No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English MRMK002VS

This item is Discontinued.

Accuform

Danger No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Rectangle, English (Discontinued)

Mfr # MRMK002VS
Zoro # G1729413
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MRMK002VS
Zoro #
G1729413
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Do Not Smoke In This Area.
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed
Legend Color
Black
Subject Matter
No Smoking
Language
English
Material
Vinyl
Sign Legend Text Color
Black

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Smoke In This Area., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.