This item is Discontinued.

Accuform Danger, Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., 14" W x 10" H, Rectangle, Aluminum MCHL251VA

Danger, Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., 14" W x 10" H, Rectangle, Aluminum (Discontinued)

  • Mfr # MCHL251VA
  • Zoro # G7428802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCHL251VA
Zoro #
G7428802
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.040"

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Double-Sided
No
Language
English
Mounting Style
With Mounting Holes
Legend Style
Text
Header Background Color
Black, Red
Material
Aluminum
Operating Temp. Range
-40 Degrees to 250 Degrees F
Legend/Background Color
Red And Black/White
Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
White
Header Legend Color
White
Sign Legend Text Color
Black

Description

Danger No Smoking Sign, Rectangle, English

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.