This item is Discontinued.

Accuform Danger, No Smoking Or Open Flame, 14 in W x 10 in H, Horizontal Rectangle, Aluminum MSMK050VA

Danger, No Smoking Or Open Flame, 14 in W x 10 in H, Horizontal Rectangle, Aluminum (Discontinued)

  • Mfr # MSMK050VA
  • Zoro # G3863404
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK050VA
Zoro #
G3863404
UPC #
846642010164
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
No Smoking Or Open Flame
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Background Color
White
Material
Aluminum
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees to 250 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Legend
No Smoking Or Open Flame
Corrosion Resistant
Yes
Mirror Print
No
Sign Header Background Color
Black, Red
Abrasion Resistant
No
Sign Header Style
Text
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.