Zoro Homepage
This item is Discontinued.
Accuform Danger, Do Not Smoke, Eat or Drink In This Area, 14" W x 10" H, Rectangle, Vinyl MSMK015VS

Danger, Do Not Smoke, Eat or Drink In This Area, 14" W x 10" H, Rectangle, Vinyl (Discontinued)

  • Mfr # MSMK015VS
  • Zoro # G3836962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSMK015VS
Zoro #
G3836962
UPC #
-
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.004"

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Do Not Smoke, Eat Or Drink In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.