Zoro Homepage
This item is Discontinued.
Accuform Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English MCHL195VP

Safety Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)

  • Mfr # MCHL195VP
  • Zoro # G3805383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL195VP
Zoro #
G3805383
UPC #
841669100492
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Fuel Storage No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Subject Matter
No Smoking
Legend/Background Color
Red And Black/White
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Material
Plastic
Language
English
Mounting Style
With Mounting Holes
Background Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Color
Black on White
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Danger
Sign Legend
Fuel Storage No Smoking
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
20 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Black, Red
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Sign Header Text Color
White
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
No Protective Coating
Material Properties
Rigid
Type
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fuel Storage No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.